
Riva 6'' Wide 1Light Mini Pendant, Painted Bronze (Discontinued)
- Mfr # SL820663
- Zoro # G308433750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL820663
Zoro #
G308433750
UPC #
020389193018
Country of Origin
China
Dimensions
Height
21 in
Length
6 in
Width
6 in
Details
Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Painted Bronze
Glass Color
White
Watts
100
Series
Riva
Material
Metal
Lighting Technology
Incandescent
Description
Riva 6'' Wide 1Light Mini Pendant Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.