Spring Lake 15'' High 1Light Outdoor Sconce, Matte Textured Black (Discontinued)
- Mfr # 8611EW/65
- Zoro # G308204862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8611EW/65
Zoro #
G308204862
UPC #
830335023340
Country of Origin
China
Dimensions
Width
6 in
Height
15 in
Length
9 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Spring Lake
Light Technology
Incandescent
Watts
75
Lens Material
Glass
Finish
Matte Textured Black
Glass Color
Clear
Lamp Type
A19
Housing Material
Metal
Type
Medium
Fixture Housing Color
Black
Description
Spring Lake 15'' High 1Light Outdoor Sconce Matte Textured Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.