32 gal Square Recycling Bin, Open Top, Black, 1 Openings (Discontinued)
- Mfr # ACTR-32F-B
- Zoro # G1899882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACTR-32F-B
Zoro #
G1899882
UPC #
-
Country of Origin
United States
Dimensions
Width
25" Dia.
Height
30"
Trash Can /Width
25"
Width/Diameter
25"
Details
Trash Container Capacity
32 gal
Total Capacity
32 gal
Item
Recycling Bin
Number of Openings
1
Top Design
Open Top
Color
Black
Shape
Square
Container Shape
Square
Top Type
Open Top
Description
Square Litter Receptacle,32 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.