Zoro Homepage

Outdoor Bench, 71 in. L, 20 in. W, Blue

  • Mfr # CRF-6-VS-MBL

  • Zoro # G3368526


product price: $984.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
22 in
Overall Height
18 in
Frame Material
Carbon Steel
Frame Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRF-6-VS-MBL
Zoro #
G3368526
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
18 in
Overall Length
72 in

Details

Color
Blue
Frame Material
Carbon Steel
Frame Color
Blue
Item
Outdoor Bench
Mounting
Surface
Load Rating (Lb.)
1,200 lb
Surface Material
Powder Coated Steel
Features
High Back, Pre-Drilled Mounting Holes
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Carnival
Weight Capacity
1,200 lb
Shape
Straight
Includes Back
No
Seat Color
Blue
Seat Structural Material
Steel
Support Style
Leg
Seat Coating/Finish
Powder Coated
Surface Texture
Slat
Number of Arms
2
Number of Supports
2

Description

Outdoor Bench, Frame Material Carbon Steel, Includes Back No, Mounting Location Surface, Overall Depth 22 in, Overall Height 18 in, Overall Length 72 in, Seat Coating/Finish Powder Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Blue, Surface Texture Slat, Back Height Not Applicable, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Arm Height Not Applicable, Back Coating/Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.