Rectangle Picnic Table, Black, Steel, 6 Seats, 77-1/2 in L, 30 in H Overall Slat

  • Mfr # CRTP-8HCS-FS-B
  • Zoro # G3368456
product price: 
$
2,822.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CRTP-8HCS-FS-B
Zoro #
G3368456
UPC #
-
Country of Origin
United States
Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
Tabletop Color
Black
Frame Color
Black
Bench Color
Black
Item
Picnic Table
Includes
(2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top
Weight Capacity
1000 lb
Assembly
Unassembled
Standards
ADA Compliant
Entry
Walk Through
Frame Material
Steel
Frame Finish
Powder Coated
User Entry
Walk Through
Includes Umbrella Hole
No
Number of Benches
2
Includes Mounting Hardware
No
Tabletop Coating/Finish
Powder Coated
Tabletop Weight Capacity
1,004 lb
Support Style
2
Bench Weight Capacity
590 lb
Bench Coating/Finish
Powder Coated
Bench Configuration
8 ft. Picnic Table and 6 ft. Seats
Includes Assembly Tools
Yes
Product Type
Picnic Table

Dimensions

Overall Length
77-1/2 in
Overall Width
77-1/2 in
Overall Height
30 in
Bench Height
18 in
Overall Depth
94 in
Top Thickness
4 in
Tabletop Width
30-1/2 in
Tabletop Length
8 ft
Bench Depth
30-1/2 in
Bench Length
71-1/2 in
Tabletop Thickness
4 in
Tabletop Material Thickness
0.25 in
Frame Diameter
2-3/8 in
Wire Rope Length
77 1/2 in
Length
77 1/2 in

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Black, Bench Configuration 8 ft. Picnic Table and 6 ft. Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 71 1/2 in, Bench Structural Material Steel, Bench Weight Capacity 590 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products