Zoro Homepage

Rectangle Picnic Table, Black, Steel, 6 Seats, 77-1/2 in L, Slat

  • Mfr # CRTP-6S-FS-B

  • Zoro # G3368517


product price: $2,658.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRTP-6S-FS-B
Zoro #
G3368517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
77-1/2 in
Overall Width
77-1/2 in
Overall Height
30 in
Bench Height
18 in
Top Thickness
4 in
Overall Depth
71 1/2 in
Bench Length
72 in
Tabletop Length
6 ft
Tabletop Material Thickness
0.25 in
Tabletop Width
30-1/2 in
Frame Diameter
2-3/8 in
Tabletop Thickness
4 in
Bench Depth
30-1/2 in

Details

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
Tabletop Color
Black
Frame Color
Black
Bench Color
Black
Item
Picnic Table
Entry
Walk Through
Weight Capacity
1000 lb
Includes
(2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top
Frame Material
Steel
Frame Finish
Powder Coated
Assembly
Unassembled
Tabletop Weight Capacity
1,000 lb
Includes Mounting Hardware
No
Tabletop Coating/Finish
Powder Coated
Bench Configuration
6 ft Picnic Table and Seats
Bench Weight Capacity
485 lb
User Entry
Walk Through
Bench Coating/Finish
Powder Coated
Support Style
2
Includes Umbrella Hole
No
Number of Benches
2

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Black, Bench Configuration 6 ft Picnic Table and Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 485 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products