Rectangle Picnic Table, Blue, Steel, 6 Seats, 77-1/2 in L, 30 in H Overall Slat
Mfr # CRTP-6S-FS-MBL
Zoro # G3368499
product price:Â $2,658.99
/eaKey Features
Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRTP-6S-FS-MBL
Zoro #
G3368499
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
77-1/2 in
Overall Width
77-1/2 in
Overall Height
30 in
Overall Depth
71 1/2 in
Bench Height
18 in
Top Thickness
4 in
Bench Depth
30-1/2 in
Frame Diameter
2-3/8 in
Tabletop Length
6 ft
Tabletop Thickness
4 in
Tabletop Material Thickness
0.25 in
Tabletop Width
30-1/2 in
Bench Length
72 in
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Blue, Bench Configuration 6 ft Picnic Table and Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 485 lb, Frame Color Blue, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.