Rectangle Picnic Table, Green, Steel, 6 Seats, 94 in L, 30 in H Overall Slat

  • Mfr # CRTP-8S-FS-LEX

  • Zoro # G3368471


product price:  $3,019.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRTP-8S-FS-LEX
Zoro #
G3368471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 in
Overall Width
77-1/2 in
Overall Height
30 in
Top Thickness
4 in
Overall Depth
94 in
Bench Height
18 in
Bench Depth
30-1/2 in
Tabletop Thickness
4 in
Tabletop Width
30-1/2 in
Bench Length
96 in
Tabletop Length
8 ft
Tabletop Material Thickness
0.25 in
Frame Diameter
2-3/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
Tabletop Color
Green
Frame Color
Green
Bench Color
Green
Item
Picnic Table
Entry
Walk Through
Frame Finish
Powder Coated
Assembly
Unassembled
Includes
(2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top
Frame Material
Steel
Weight Capacity
1000 lb
Number of Benches
2
Bench Configuration
8 ft. Picnic Table and Seats
Bench Coating/Finish
Powder Coated
Bench Weight Capacity
646 lb
Includes Mounting Hardware
No
Support Style
2
Tabletop Coating/Finish
Powder Coated
Includes Umbrella Hole
No
User Entry
Walk Through
Tabletop Weight Capacity
1,002 lb

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Green, Bench Configuration 8 ft. Picnic Table and Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 96 in, Bench Structural Material Steel, Bench Weight Capacity 646 lb, Frame Color Green, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.