
Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (Discontinued)
- Mfr # CN734299
- Zoro # G608433573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN734299
Zoro #
G608433573
UPC #
748119108629
Country of Origin
China
Dimensions
Length
13 in
Width
13 in
Height
4 in
Details
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Color
Nickel
Series
Sunglow
Type
Medium
Number of LEDs
2
Lighting Technology
Incandescent
Housing Material
Metal
Description
Sunglow 13'' Wide 2Light Flush Mount Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.