
Tahoe 12'' Wide 1Light Mini Pendant, Painted Bronze (Discontinued)
- Mfr # SL823463
- Zoro # G508433802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL823463
Zoro #
G508433802
UPC #
20389174062
Country of Origin
China
Dimensions
Height
9 in
Length
12 in
Width
12 in
Details
Color
Bronze
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Painted Bronze
Glass Color
White
Lighting Technology
Incandescent
Watts
150
Material
Metal
Series
Tahoe
Description
The Tahoe 1Light Mini Pendant is a transitional and versatile addition to a kitchen, dining or taskoriented space The pendant features a single chain which holds a domeshaped frosted glass shade that casts light down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.