Temple Hill 10'' Wide 1Light Outdoor Pendant, Matte Textured Black (Discontinued)
- Mfr # 8101EH/65
- Zoro # G008209709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8101EH/65
Zoro #
G008209709
UPC #
830335023289
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Height
14 in
Details
Number of Lights
1
Bulb Base Type
Medium
Frame Finish
Matte Textured Black
Series
Temple Hill
Light Bulb Wattage
75
Frame Material
Metal
Style
Traditional
Shade Material
Glass
Description
Temple Hill 10'' Wide 1Light Outdoor Pendant Matte Textured Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.