
Tia 1575'' Wide 2Light Vanity Light, Painted Bronze (Discontinued)
- Mfr # 190016763
- Zoro # G108432670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190016763
Zoro #
G108432670
UPC #
20389200358
Country of Origin
China
Dimensions
Height
8.5 in
Length
7.25 in
Width
15.75 in
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Painted Bronze
Voltage
120
Number of Lights
2
Light Type
Medium
Style
Traditional
Shade Material
Glass
Glass Color
White
Housing Material
Metal
Lamp Watts
60
Series
Tia
Lighting Technology
Incandescent
Description
Tia 1575'' Wide 2Light Vanity Light Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.