
Tia 2598'' Wide 9Light Chandelier, Painted Bronze (Discontinued)
- Mfr # 190036763
- Zoro # G708432612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190036763
Zoro #
G708432612
UPC #
20389200747
Country of Origin
China
Dimensions
Length
25.98 in
Width
25.98 in
Height
23.5 in
Details
Item
Chandelier
Housing Finish
Painted Bronze
Glass Color
White
Light Type
Medium
Housing Material
Glass
Lighting Technology
Incandescent
Number of Lights
9
Color
Bronze
Style
Traditional
Voltage
120
Material
Metal
Watts
60
Series
Tia
Description
Tia 2598'' Wide 9Light Chandelier Painted Bronze
- •25.98in W x 25.98in D x 23.5in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.