
Titan 6'' Wide Integrated LED Square Flush Mount, White (Discontinued)
- Mfr # CL791334
- Zoro # G608433504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL791334
Zoro #
G608433504
UPC #
748119131245
Country of Origin
China
Dimensions
Length
5.5 in
Width
5.5 in
Height
1 in
Details
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120
Lumens
600
Watts
11
Dimmable
Yes
Glass Color
No Shade
Item
Flush Mount
Housing Material
Metal
Light Color
Warm White
Number of LEDs
1
Series
Ceiling Essentials
Lighting Technology
LED
Color Rendering Index
90
Type
Integrated
Color
White
Color Temperature
3000K
Description
Titan 6'' Wide Integrated LED Square Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.