
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC0022704
Zoro #
G108433868
UPC #
020389204769
Country of Origin
China
Dimensions
Height
13 in
Length
13 in
Width
13 in
Details
Color
Brown
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Espresso
Glass Color
Beige / Off White
Watts
100
Lighting Technology
Incandescent
Series
Treme
Material
Metal
Description
Treme 13'' Wide 1Light Pendant Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.