
Treme 17'' Wide 2Light Vanity Light, Brushed Nickel (Discontinued)
- Mfr # TV0019217
- Zoro # G808433892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV0019217
Zoro #
G808433892
UPC #
020389204790
Country of Origin
Unknown
Dimensions
Height
14 in
Length
7 in
Width
17 in
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Voltage
120
Number of Lights
2
Light Type
Medium
Style
Traditional
Shade Material
Glass
Lamp Watts
100
Housing Material
Metal
Series
Treme
Lighting Technology
Incandescent
Glass Color
White
Description
Treme 17'' Wide 2Light Vanity Light Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.