
Treme 20'' Wide 3Light Pendant, Brushed Nickel (Discontinued)
- Mfr # TC0021217
- Zoro # G708433657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0021217
Zoro #
G708433657
UPC #
20389204738
Country of Origin
China
Dimensions
Height
20 in
Length
20 in
Width
20 in
Details
Color
Nickel
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Series
Treme
Material
Metal
Watts
100
Description
Treme 20'' Wide 3Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.