
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0021704
Zoro #
G908433648
UPC #
020389204745
Country of Origin
China
Dimensions
Height
20 in
Length
20 in
Width
20 in
Details
Color
Brown
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Espresso
Glass Color
Beige / Off White
Lighting Technology
Incandescent
Material
Metal
Watts
100
Series
Treme
Description
Treme 20'' Wide 3Light Pendant Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.