
Treme 23'' Wide 3Light Vanity Light, Brushed Nickel (Discontinued)
- Mfr # TV0020217
- Zoro # G008433654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV0020217
Zoro #
G008433654
UPC #
020389204813
Country of Origin
China
Dimensions
Height
6.75 in
Length
7 in
Width
23 in
Details
Color
Silver
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Lamp Watts
100
Standards
UL
Lighting Technology
Incandescent
Glass Color
White
Fixture Wattage
100W
Housing Material
Metal
Series
Treme
Location Rating
Damp
Description
Treme 23'' Wide 3Light Vanity Light Brushed Nickel
- •23in W x 7in D x 6.75in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.