
Treme 23'' Wide 3Light Vanity Light, Espresso (Discontinued)
- Mfr # TV0020704
- Zoro # G008433708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV0020704
Zoro #
G008433708
UPC #
020389204820
Country of Origin
China
Dimensions
Height
6.75 in
Length
7 in
Width
23 in
Details
Item
Vanity Light
Color
Brown
Housing Finish
Espresso
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Glass Color
Beige / Off White
Lighting Technology
Incandescent
Series
Treme
Housing Material
Metal
Lamp Watts
100
Description
Treme 23'' Wide 3Light Vanity Light Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.