Treme 25'' Wide 5Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # TK0020217
- Zoro # G708433633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0020217
Zoro #
G708433633
UPC #
20389204653
Country of Origin
China
Dimensions
Length
25 in
Width
25 in
Height
25 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Number of Lights
5
Watts
100
Style
Traditional
Light Type
Medium
Lighting Technology
Incandescent
Series
Treme
Housing Material
Glass
Material
Metal
Color
Nickel
Voltage
120
Description
Treme 25'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.