
Treme 32'' Wide 4Light Vanity Light, Brushed Nickel (Discontinued)
- Mfr # TV0021217
- Zoro # G608433719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV0021217
Zoro #
G608433719
UPC #
020389204837
Country of Origin
China
Dimensions
Height
6.75 in
Length
7 in
Width
32 in
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120
Number of Lights
4
Light Type
Medium
Style
Traditional
Shade Material
Glass
Series
Treme
Glass Color
White
Lighting Technology
Incandescent
Housing Material
Metal
Lamp Watts
100
Description
Treme 32'' Wide 4Light Vanity Light Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.