
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0021704
Zoro #
G708433725
UPC #
020389204684
Country of Origin
China
Dimensions
Width
34 in
Length
34 in
Height
34 in
Details
Item
Chandelier
Housing Finish
Espresso
Lamp Type
A19
Glass Color
Beige / Off White
Material
Metal
Watts
100
Number of Lights
9
Voltage
120
Color
Brown
Lighting Technology
Incandescent
Light Type
Medium
Housing Material
Glass
Series
Treme
Style
Traditional
Description
Treme 34'' Wide 9Light Chandelier Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.