Zoro Homepage
This item is Discontinued.
Thomas Treme 41'' Wide 5Light Vanity Light, Espresso TV0022704

Treme 41'' Wide 5Light Vanity Light, Espresso (Discontinued)

  • Mfr # TV0022704
  • Zoro # G008433746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV0022704
Zoro #
G008433746
UPC #
020389204868
Country of Origin
China

Dimensions

Height
6.75 in
Length
7 in
Width
41 in

Details

Item
Vanity Light
Color
Brown
Housing Finish
Espresso
Lamp Type
A19
Voltage
120
Number of Lights
5
Light Type
Medium
Style
Traditional
Shade Material
Glass
Housing Material
Metal
Lamp Watts
100
Lighting Technology
Incandescent
Glass Color
Beige / Off White
Series
Treme

Description

Treme 41'' Wide 5Light Vanity Light Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.