
Treme 5'' Wide 1Light Mini Pendant, Brushed Nickel (Discontinued)
- Mfr # TC0019217
- Zoro # G608433764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0019217
Zoro #
G608433764
UPC #
20389204691
Country of Origin
China
Dimensions
Height
7 in
Length
5 in
Width
5 in
Details
Color
Nickel
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Series
Treme
Watts
100
Material
Metal
Description
Treme 5'' Wide 1Light Mini Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.