
Treme 5'' Wide 1Light Mini Pendant, Espresso (Discontinued)
- Mfr # TC0019704
- Zoro # G108433806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0019704
Zoro #
G108433806
UPC #
020389204707
Country of Origin
China
Dimensions
Height
7 in
Length
5 in
Width
5 in
Details
Color
Brown
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Espresso
Glass Color
Beige / Off White
Material
Metal
Series
Treme
Watts
100
Lighting Technology
Incandescent
Description
Treme 5'' Wide 1Light Mini Pendant Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.