
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0020704
Zoro #
G608433818
UPC #
020389204660
Country of Origin
Unknown
Dimensions
Width
25 in
Length
25 in
Height
25 in
Details
Item
Chandelier
Housing Finish
Espresso
Style
Traditional
Watts
100
Series
Treme
Material
Glass
Voltage
120
Color
Brown
Number of Lights
5
Description
Treme 5Light Chandelier in Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.