Tribecca 3Light Chandelier in Brushed Nickel with White Glass (Discontinued)
- Mfr # 2453CH/20
- Zoro # G108432946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2453CH/20
Zoro #
G108432946
UPC #
748119075112
Country of Origin
China
Dimensions
Height
24 in
Width
21 in
Length
21 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Style
Modern/Contemporary
Number of Lights
3
Color
Silver
Series
Tribecca
Light Type
Medium - E26
Material
Glass
Housing Material
Glass
Watts
60
Description
Tribecca 3Light Chandelier in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.