Tribecca 5Light Chandelier in Oil Rubbed Bronze with White Glass (Discontinued)
- Mfr # 2455CH/10
- Zoro # G608432897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2455CH/10
Zoro #
G608432897
UPC #
748119075129
Country of Origin
China
Dimensions
Height
25 in
Length
25 in
Width
25 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
White
Housing Material
Glass
Series
Tribecca
Watts
60
Color
Brown
Number of Lights
5
Style
Modern/Contemporary
Light Type
Medium - E26
Material
Glass
Description
Tribecca 5Light Chandelier in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.