Trinity 16'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (Discontinued)
- Mfr # 8001EW/75
- Zoro # G708204684
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001EW/75
Zoro #
G708204684
UPC #
830335023227
Country of Origin
China
Dimensions
Width
7 in
Height
16 in
Length
9 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Trinity
Light Technology
Incandescent
Watts
75
Lens Material
Glass
Finish
Oil Rubbed Bronze
Glass Color
Clear
Fixture Housing Color
Bronze
Type
Medium
Housing Material
Metal
Lamp Type
A19
Description
Trinity 16'' High 1Light Outdoor Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.