
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL717372
Zoro #
G508433789
UPC #
020389004802
Country of Origin
Unknown
Dimensions
Height
8.5 in
Length
8.25 in
Width
21 in
Details
Item
Vanity Light
Color
Silver
Housing Finish
Silver
Number of Lights
3
Style
Transitional
Lamp Watts
100
Housing Material
Metal
Series
Triton
Description
Triton 3Light Wall Lamp in Moonlight Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.