
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL717422
Zoro #
G708433886
UPC #
20389004819
Country of Origin
Unknown
Dimensions
Height
8.5 in
Length
8.25 in
Width
29 in
Details
Color
Brown
Item
Vanity Light
Housing Finish
Sable Bronze
Voltage
120
Number of Lights
4
Style
Transitional
Series
Triton
Lamp Watts
100
Housing Material
Metal
Description
Triton 4Light Wall Lamp in Sable Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.