
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL808372
Zoro #
G708433862
UPC #
020389004888
Country of Origin
Unknown
Dimensions
Height
32.5 in
Width
31 in
Length
31 in
Details
Item
Chandelier
Housing Finish
Silver
Color
Silver
Series
Triton
Watts
100
Style
Transitional
Number of Lights
9
Material
Glass
Description
Triton 9Light Chandelier in Moonlight Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.