Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Vacuum Pump, Rotary Vane, 1/3 HP, 1/4 NPT 291306

Vacuum Pump, Rotary Vane, 1/3 HP, 1/4 NPT (Discontinued)

  • Mfr # 291306
  • Zoro # G2961682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291306
Zoro #
G2961682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.56 in
Overall Height
5.81 in

Details

Item
Vacuum Pump
HP
1/3 hp
Voltage
100-115/200-240V AC
Full Load Amps
5.6/2.7
Max. PSI Cont./Int.
10/15
Free Air CFM @ 0 PSI
4.6/4.0
Hz
60/50
RPM
1725/1425
Thermal Protection
Auto Reset

Description

Vacuum Pump, Voltage 100-115/200-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.