Vanity Strips 24'' Wide 4Light Vanity Light, Matte White (Discontinued)
- Mfr # SL74028
- Zoro # G308433828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL74028
Zoro #
G308433828
UPC #
20389063717
Country of Origin
China
Dimensions
Height
4.25 in
Length
2.12 in
Width
24 in
Details
Color
White
Item
Vanity Light
Housing Finish
Matte White
Voltage
120
Number of Lights
4
Light Type
Medium
Style
Modern/Contemporary
Shade Material
No Shade
Lamp Watts
100
Lighting Technology
Incandescent
Glass Color
No Shade
Series
Vanity Strips
Housing Material
Metal
Description
Vanity Strips 24'' Wide 4Light Vanity Light Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.