
Warwick Integrated LED Square Flushmount in Matte White, Small (Discontinued)
- Mfr # FML6125-AC-30
- Zoro # G308433729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FML6125-AC-30
Zoro #
G308433729
UPC #
60646074957
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Height
2 in
Details
Housing Finish
Matte White
Lamp Type
Integrated LED
Watts
8
Glass Color
White
Item
Flush Mount
Type
Integrated
Housing Material
Acrylic
Color
White
Series
Warwick
Number of LEDs
1
Light Color
Warm White
Lighting Technology
LED
Color Temperature
3000K
Description
Essential has been trendy for years Presenting our modish, understated, futureisnowistic Warwick Series Flushmounts Call itVintage Modern Durable LED efficiency Indoor use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.