
West End 15'' Wide 3Light Chandelier, Oil Rubbed Bronze (Discontinued)
- Mfr # CN240321
- Zoro # G108433370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN240321
Zoro #
G108433370
UPC #
748119130873
Country of Origin
China
Dimensions
Width
15 in
Length
15 in
Height
19 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
B11
Glass Color
No Shade
Series
West End
Style
Transitional
Light Type
Candelabra
Dimmable
No
Number of Lights
3
Watts
60
Color
Bronze
Housing Material
No Shade
Voltage
120
Material
Metal
Lighting Technology
Incandescent
Description
West End 15'' Wide 3Light Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.