Zoro Homepage
This item is Discontinued.
Thomas West End 20'' Wide 6Light Chandelier, Oil Rubbed Bronze CN240521

West End 20'' Wide 6Light Chandelier, Oil Rubbed Bronze (Discontinued)

  • Mfr # CN240521
  • Zoro # G808433380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN240521
Zoro #
G808433380
UPC #
748119130897
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
22 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
B11
Glass Color
No Shade
Voltage
120
Number of Lights
6
Dimmable
No
Lighting Technology
Incandescent
Housing Material
No Shade
Series
West End
Watts
60
Light Type
Candelabra
Material
Metal
Color
Bronze
Style
Transitional

Description

West End 20'' Wide 6Light Chandelier Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.