
West End 2675'' Wide 9Light Chandelier, Oil Rubbed Bronze (Discontinued)
- Mfr # CN240921
- Zoro # G808433366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN240921
Zoro #
G808433366
UPC #
748119130859
Country of Origin
China
Dimensions
Length
26.75 in
Width
26.75 in
Height
27.25 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
B11
Glass Color
No Shade
Style
Transitional
Material
Metal
Series
West End
Lighting Technology
Incandescent
Color
Bronze
Number of Lights
9
Voltage
120
Watts
60
Light Type
Candelabra
Housing Material
No Shade
Dimmable
No
Description
West End 2675'' Wide 9Light Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.