
Williamsport 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (Discontinued)
- Mfr # 1502WS/10
- Zoro # G508432546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502WS/10
Zoro #
G508432546
UPC #
748119075310
Country of Origin
China
Dimensions
Height
11 in
Length
8 in
Width
12 in
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Oil Rubbed Bronze
Lamp Type
B11
Voltage
120
Number of Lights
2
Light Type
Candelabra
Style
Traditional
Shade Material
No Shade
Series
Williamsport
Lighting Technology
Incandescent
Lamp Watts
60
Glass Color
No Shade
Housing Material
Metal
Description
Williamsport 12'' Wide 2Light Vanity Light Oil Rubbed Bronze
- •12in W x 8in D x 11in H
- •Item available in oil rubbed bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.