
Williamsport 14'' Wide 6Light Chandelier, Oil Rubbed Bronze (Discontinued)
- Mfr # CN15861
- Zoro # G608433474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN15861
Zoro #
G608433474
UPC #
748119108155
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Height
21 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
No Shade
Series
Williamsport
Watts
100
Number of Lights
6
Style
Transitional
Material
Metal
Light Type
Medium
Lighting Technology
Incandescent
Housing Material
No Shade
Color
Bronze
Voltage
120
Description
Williamsport 14'' Wide 6Light Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.