Williamsport 20'' Wide 3Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # 1533CH/20
- Zoro # G108432618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1533CH/20
Zoro #
G108432618
UPC #
748119075266
Country of Origin
China
Dimensions
Width
20 in
Height
22 in
Length
20 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
B11
Glass Color
No Shade
Watts
60
Voltage
120
Number of Lights
3
Color
Nickel
Lighting Technology
Incandescent
Material
Metal
Style
Traditional
Housing Material
No Shade
Light Type
Candelabra
Series
Williamsport
Description
Williamsport 20'' Wide 3Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.