Windbrook 1Light Outdoor Wall Lantern in Painted Bronze (Discontinued)
- Mfr # PL948063
- Zoro # G508204709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL948063
Zoro #
G508204709
UPC #
20389172907
Country of Origin
Unknown
Dimensions
Width
5.75 in
Height
9 in
Length
4.5 in
Details
Item
Outdoor Wall Sconce
Series
Windbrook
Finish
Painted Bronze
Housing Material
Metal
Fixture Housing Color
Brown
Description
Windbrook 1Light Outdoor Wall Lantern in Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.