
Winslow 135'' Wide 2Light Flush Mount, Brushed Nickel (Discontinued)
- Mfr # CN310232
- Zoro # G208433539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN310232
Zoro #
G208433539
UPC #
748119142838
Country of Origin
China
Dimensions
Length
13.5 in
Width
13.5 in
Height
6.5 in
Details
Housing Finish
Brushed Nickel
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Lighting Technology
Incandescent
Series
Winslow
Type
Medium
Housing Material
Metal
Color
Nickel
Number of LEDs
2
Description
Winslow 135'' Wide 2Light Flush Mount Brushed Nickel
- •Hardwired light fixture
- •Compatible with LED bulb(s)
- •Rated for a dry location
- •2 Bulb Capacity
- •60 Watts per bulb
- •Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.