
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0012704
Zoro #
G508433765
UPC #
020389204042
Country of Origin
Unknown
Dimensions
Width
33 in
Length
33 in
Height
33 in
Details
Item
Chandelier
Housing Finish
Espresso
Material
Glass
Style
Transitional
Voltage
120
Watts
60
Series
Wright
Color
Brown
Number of Lights
9
Description
Wright 9Light Chandelier in Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.