
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0012117
Zoro #
G808433779
UPC #
020389204035
Country of Origin
Unknown
Dimensions
Length
33 in
Width
33 in
Height
33 in
Details
Item
Chandelier
Housing Finish
Matte Nickel
Style
Transitional
Watts
60
Number of Lights
9
Series
Wright
Voltage
120
Material
Glass
Color
Silver
Description
Wright 9Light Chandelier in Matte Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.