Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomson Accumini Carriage, Preload, 25.6 mm H CD20AABH

Accumini Carriage, Preload, 25.6 mm H (Discontinued)

  • Mfr # CD20AABH
  • Zoro # G3171244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD20AABH
Zoro #
G3171244
UPC #
662486836124
Country of Origin
Switzerland

Dimensions

Carriage Height
25.6 mm
Carriage Width
50 mm
Carriage Length
76 mm
Dimension X
60 mm
Rail Width (mm)
20
Carriage Hole Size (mm)
M5 x 8
Dimension S2
M5
Dimension B
76 mm
Size
20
Dimension S3
M5
For Rail Width
20 mm
Carriage Mounting Hole Size
M5 x 8
Combined Carriage and Rail Height
28 mm
Manufacturer Size
20

Details

Item
Accumini Carriage
Type
Preload
Roller Material
Stainless Steel
Carriage Material
Steel Alloy
Static Load Capacity (N)
23,000
Carriage Type
Ball
Dynamic Load Capacity (N)
11,870
For Use With
500 Series Ball Rail
Roller Type
Gothic
Series
AccuMini
Linear Guide Design
Miniature Carriage
Features
Appx. 0.03 C Preload
Dynamic Load Capacity
11,870 N
For Rail Type
Size 20
Static Load Capacity
23,000 N
Maximum Operating Temperature
80 Degrees C
Bearing Type
Ball
System of Measurement
Metric
Seal Material
Nitrile Rubber
Includes Seals
Seals Included
Requires Lubrication
Lubricant Required
Acceleration - Maximum
50 m/sq sec
Operating Temperature - Maximum
176 Degrees F
Bearing Retention
Bearings Retained
Includes Wipers
Wipers Included
Preload
0.03 C
Speed - Maximum
10 fps

Description

Accumini Carriage, Carriage Height 25.6 mm, Carriage Length 76 mm, Carriage Width 50 mm, Carriage Material Steel Alloy, Roller Material Stainless Steel, Manufacturer Size 20, Dynamic Load Capacity 11,870 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With 500 Series Ball Rail, Static Load Capacity 23,000 N, Combined Carriage and Rail Height 28 mm, Series AccuMini, Operating Temperature - Maximum 176 Degrees F, Speed - Maximum 10 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.