Zoro Homepage

Assy Rail, For2HVZ4-9, 2HWA1-3, 2HWC5, 2HWE4

  • Mfr # 531MT35

  • Zoro # G0444254


product price: $13.69
/ea

Key Features

Type
500 Series
Overall Length
165 mm
Overall Width
35 mm
Rail Material
Glass Filled Nylon
For Use With
2HVZ4-9, 2HWA1-3, 2HWC5, and 2HWE4 Profile Roller Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531MT35
Zoro #
G0444254
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
165 mm
Overall Width
35 mm
Manufacturer Size
35

Details

Item
Ball Mounting Assembly Rail
Type
500 Series
Rail Material
Glass Filled Nylon
For Use With
2HVZ4-9, 2HWA1-3, 2HWC5, and 2HWE4 Profile Roller Rails
Series
500 Series
Material
Plastic
Accessory Type
Mounting Rail

Description

Ball Mounting Assembly Rail, Compatible Manufacturer Model Number Not Applicable, Compatible Series Not Applicable, Manufacturer Size 35, Material Plastic, Overall Length 165 mm, Overall Width 35 mm, Series 500 Series, Mounting Hole from Shaft End -, Mounting Hole Center to Center -, Accessory Type Mounting Rail, Mounting Hole Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.