Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing Bearing, Open, Bore 1 In

  • Mfr # SSU16OPN

  • Zoro # G1481785


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
1 in
Outside Dia.
1 9/16 in
Material
Delrin
Dynamic Load Capacity (Lb.)
1,900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU16OPN
Zoro #
G1481785
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Outside Dia.
1 9/16 in
Retention Hole Dia. (mm)
0.14 in
Shaft Dia. (In.)
1 in
Slot Width (In.)
0.53 in
Length (In.)
2 1/4 in
Inside Dia. Tolerance
-0.0005
Inside Dia.
1 in
Inside Diameter Tolerance
-0.0005 in
Inside Diameter
1 in
Outside Diameter
1 5/8 in
Overall Length
2 1/4 in
Retention Hole Diameter
0.14 in
Slot Width
0.53 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Dynamic Load Capacity (Lb.)
1,900
Self-Alignment
Self-Aligning
Slot Angle (Degrees)
30 Degrees
Dynamic Load Capacity (N)
1,900 lbf
Seal
No
Between Grooves (mm)
1.901 in
Withstand Temp. (Deg. F)
185 Degrees F
Temp. Range (F)
185
Static Load Capacity (Lb.)
1,900 lb
Retention Hole Location
0.13
For Use With
Thomson Shafting
Accelerated Speed
450 fps
Maximum Operating Temperature
185 Degrees F
Static Load Capacity (N)
1,900 lbf
Series
Super Smart
System of Measurement
Inch
Static Load Capacity
1,900 lbf
Dynamic Load Capacity
1,900 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 9/16 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 1,900 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,900 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.