Zoro Homepage

Ball Bushing Bearing, Open, Bore .750 In

  • Mfr # SSU12OPNWW

  • Zoro # G3457072


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Material
Delrin
Dynamic Load Capacity (Lb.)
1,130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU12OPNWW
Zoro #
G3457072
UPC #
662486277293
Country of Origin
Mexico

Dimensions

Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Shaft Dia. (In.)
0.75 in
Slot Width (In.)
0.34 in
Length (In.)
1 5/8 in
Inside Dia. Tolerance
-0.0005
Retention Hole Dia. (mm)
0.14 in
Inside Dia.
3/4 in
Slot Width
0.34 in
Overall Length
1 5/8 in
Retention Hole Diameter
0.14 in
Inside Diameter Tolerance
-0.0005 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 1,130 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,130 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.